missing translation for 'onlineSavingsMsg'
Learn More

IKA™ R 1402 Dissolver Stirrer

Product Code. 10483151 Shop All IKA Products
Change view
Click to view available options
Diameter (Metric) Shaft:
42 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Shaft Unit Size
10483151 42 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10483151 Supplier IKA™ Supplier No. 0001243300
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Helps to provide high speed stirring in the laboratory.

  • For use with EUROSTAR 20 high speed digital stirrers
  • Working range of 1 to 30L
  • Stirrer diameter of 40mm

Order Info

DiameterMetric

TRUSTED_SUSTAINABILITY

Specifications

Description Working range of 1 to 30L
Diameter (English) 1.6 in.
Diameter (English) Shaft 1.7 in.
Diameter (Metric) 40 mm
Diameter (Metric) Shaft 42 mm
For Use With (Equipment) EUROSTAR 20 high speed digital stirrers
Type Dissolver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.