missing translation for 'onlineSavingsMsg'
Learn More

IKA™ R 1405 Propeller Blade

Product Code. 10038110 Shop All IKA Products
Change view
Click to view available options
Diameter (Metric) Fan:
45 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Fan Unit Size
10038110 45 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10038110 Supplier IKA™ Supplier No. 0001289800
  • ONLINE EXCLUSIVE PRICE
    264.00 €
    260.00 € / Pack of 1
    Save 4.00 €
    1% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable 3-bladed propeller blade for a Eurostar 20 and T 50 stirrer and stirrer shaft.

  • Three-bladed
  • Flow-efficient design
  • For drawing material to be mixed from the bottom to the top
  • Suitable for use with the following:
    • Eurostar 20 high-speed digital stirrer
    • Eurostar 20 high-speed control stirrer
    • T 50 digital Ultra Turrax™ stirrer
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Fan 45 mm
For Use With (Equipment) Eurostar 20 stirrers, T 50 digital Ultra-Turrax stirrer
For Use With (Application) Stirring/mixing volumes 0.25 to 30 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.