missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ Mouse Embryonic Fibroblast (MEF) Conditioned Media

Product Code. 18411280
Change view
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18411280 100 mL 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18411280 Supplier R&D Systems™ Supplier No. AR005
  • ONLINE EXCLUSIVE PRICE
    302.00 €
    285.60 € / 100mL
    Save 16.40 €
    5% Off
View all promotions
 Restricted Item
Estimated Shipment: 23-09-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Conditioned media to support growth and maintain the pluripotency of embryonic and induced pluripotent stem cells

Feeder layers of mouse embryonic fibroblasts (MEF) support stem cell growth and the maintenance of pluripotency by secreting growth factors, cytokines and nutrients. However, the use of MEFs as a feeder layer can be laborious and MEF contamination is a significant concern. MEF conditioned media represents an efficient alternative to MEF feeder cells.

  • Eliminates the need for a MEF feeder layer
  • Lot-to-lot consistency decreases experimental variability
  • Addition of FGF basic generates complete media
  • Free of mycoplasma and microbial contamination

TRUSTED_SUSTAINABILITY

Specifications

Product Type Stem Cell Conditioned Media
Quantity 100 mL
Content And Storage Store the unopened product at -20 to -70° C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.