missing translation for 'onlineSavingsMsg'
Learn More

Brady™ R10000 Series Ribbon for M7 Printers

Product Code. 17808804
Click to view available options
Color:
Blue
Green
White
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17808804

Brand: Brady™ 173195

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Featuring a 5-second 'drop and click' supply change, this smear-proof M7 printer ribbon needs no threading or calibration. Its super-tough construction makes it ideal for outdoor and industrial use.

  • Ideal for marking pipes and valves, facility safety and compliance ID and general ID
  • Offers strong solvent and scratch resistance, plus high-performance images
  • Self-contained M7 printer ribbon cartridges insert straight into the printer with ease

Specifications

Product Type Printer Ribbon
Color White
For Use With (Equipment) Brady M710 Printer, BMP71 Label Printer
Material Resin
Length (English) 150 ft.
Width (English) 1 in.
Width (Metric) 5 cm
Height (English) 4.55 in.
Dimensions (L x W) 150 ft. x 2 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Format Cartridge, Ribbon
Weight (Metric) 1.41 kg
Alternate Part Number M7-R10000-WT
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.