missing translation for 'onlineSavingsMsg'
Learn More

Brady™ R6200 Series Halogen-free Ribbon for M7 Printers

Product Code. 17869154 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17869154 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17869154 Supplier Brady™ Supplier No. 173190
  • ONLINE EXCLUSIVE PRICE
    87.95 €
    84.96 € / Pack of 1
    Save 2.99 €
    3% Off
View all promotions
Estimated Shipment: 17-12-2026
Add to basket
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

M710 Series snap-in print ribbons enable 5-second ribbon supply changes with no calibrating, threading, waste, or hassles, and the ink always faces the right direction!

  • One-color ribbon for printing a single color onto a label
  • R6200 Series Ribbons offer high scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady™
  • Recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester
  • Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease

Spécification

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Brady M710 Printer, BMP71 Label Printer
Material Resin
Length (English) 150 ft.
Width (English) 4.5 in.
Width (Metric) 5 cm
Dimensions (L x W) 150 ft. x 2 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Format Cartridge, Ribbon
Alternate Part Number M7-R6200
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.