missing translation for 'onlineSavingsMsg'
Learn More

Brady™ R6700 Series Halogen-free Ribbon for M7 Printers

Product Code. 17878814 Shop All Brady Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17878814 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17878814 Supplier Brady™ Supplier No. 173187
  • ONLINE EXCLUSIVE PRICE
    123.00 €
    117.86 € / Pack of 1
    Save 5.14 €
    4% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

M710 Series snap-in print ribbons enable 5-second ribbon supply changes with no calibrating, threading, waste, or hassles, and the ink always faces the right direction!

  • One-color ribbon for printing a single color onto a label
  • R6700 Series Resin/Wax Formulation is a white ribbon that offers good chemical resistance when printed on the appropriate label material from Brady™
  • Recommended for printing on dark-colored heat shrinkable tubing materials, such as black B-342 and B-344 PermaSleeve™ wire markers from Brady™
  • Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease

Specifications

Product Type Printer Ribbon
Color White
For Use With (Equipment) Brady M710 Printer, BMP71 Label Printer
Material Wax
Length (English) 150 ft.
Width (English) 2.32 in.
Width (Metric) 5 cm
Height (English) 13.59 in.
Dimensions (L x W) 150 ft. x 2 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Format Cartridge, Ribbon
Alternate Part Number M7-R6700-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.