missing translation for 'onlineSavingsMsg'
Learn More

Brady™ R6800 Series Halogen-free Ribbon for M7 Printers

Product Code. 17839154
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17839154 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17839154 Supplier Brady™ Supplier No. 173185
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

M710 Series snap-in print ribbons enable 5-second ribbon supply changes with no calibrating, threading, waste, or hassles, and the ink always faces the right direction!

  • One-color ribbon for printing a single color onto a label
  • R6800 Series white resin ribbons offer high solvent, scratch and smudge resistance when printed on the appropriate label material from Brady™
  • Recommended for printing on dark-colored heat shrinkable tubing materials, such as black B-345 PermaSleeve™ High Temperature Wire Markers from Brady™
  • Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease

Specifications

Product Type Printer Ribbon
Color White
For Use With (Equipment) Brady M710 Printer, BMP71 Label Printer
Material Resin
Length (English) 120 ft.
Width (English) 2.13 in.
Width (Metric) 5 cm
Height (English) 13.59 in.
Dimensions (L x W) 120 ft. x 2 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Format Cartridge, Ribbon
Alternate Part Number M7-R6800-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.