missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RA Lamb SlimLine Wax Dispenser, basic model, 240V

Product Code. 12678566 Shop All Epredia Products
This item is not returnable. View return policy
Product Code. 12678566 Supplier Thermo Scientific™ Supplier No. E66SLD/230

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Get precision wax tempurature control with the digital electronics of  the Thermo Scientific™ RA Lamb SlimLine Wax Dispenser. Holds up to 1.25 gal. (5L) of molten paraffin wax.

Get precision wax tempurature control with the digital electronics of  the Thermo Scientific™ RA Lamb SlimLine Wax Dispenser. Holds up to 1.25 gal. (5L) of molten paraffin wax.


Features
  • Sleek design and white epoxy finish facilitate easy cleaning
  • Clog-free electronic tap gives a high flowrate
TRUSTED_SUSTAINABILITY

Specifications

Voltage 240 V
Capacity (English) 1.25 gal.
Capacity (Metric) 5 L
Model Basic Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.