missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Rack

Product Code. 11557234 Shop All TENAK Products
This item is not returnable. View return policy
Product Code. 11557234 Supplier Tenak™ Supplier No. TE21416
  • ONLINE EXCLUSIVE PRICE
    81.55 €
    68.08 € / Pack of 1
    Save 13.47 €
    16% Off
 Restricted Item
Estimated Shipment: 29-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
freezer, half box, for 12 boxes 50mm height, classic, Tenak

Specifications

Cabinet Material Stainless Steel
Array 1 x 12
Dimensions (DxWxH) Exterior 83 x 83 x 665 mm
Depth (Metric) Exterior 83 mm
Height (Metric) Exterior 665 mm
Width (Metric) Exterior 83 mm
Holds Cryoboxes (12, 50 mm H)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.