missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Specialty Racks

Product Code. 11339321 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
General Freezer Items
Microplates
Microplates or Deepwell Microplates
Positions:
12 Boxes/Rack
15 Boxes/Rack
20 Boxes/Rack
22 Boxes/Rack
36 Plates/Rack
56 Plates/Rack
77 Plates/Rack
84 Plates/Rack
9 Boxes/Rack
98 microplates with lids, 119 microplates without lids, and 35 deepwell
Product Type:
Box Racks - Sliding Drawer
Side Access Freezer Rack (Adjustable)
Side Access Freezer Rack (Microplate/Deepwell)
Side Access Freezer Rack (Microplate/Locking Rod)
Specialty Rack - 10-Compartment Container
Specialty Rack - 8-Compartment Container
For Use With (Equipment):
13 cu. ft. Upright Freezers
17.3, 23 cu. ft. Upright Freezers
32 cu.ft. Revco Upright ULT
Thermo Scientific TDE and TSX Series
Thermo Scientific TDE and TSX Series (5 shelves)
Unit Size:
Each
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Positions Product Type For Use With (Equipment) unitSize
11339321 Boxes (3 in.) 15 Boxes/Rack Box Racks - Sliding Drawer Thermo Scientific TDE and TSX Series (5 shelves) Each
12662725 Microplates 56 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) 13 cu. ft. Upright Freezers Each
12672725 Microplates 84 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) 17.3, 23 cu. ft. Upright Freezers Each
10784964 Microplates 36 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) 17.3, 23 cu. ft. Upright Freezers Each
12938284 General Freezer Items - Specialty Rack - 8-Compartment Container 13 cu. ft. Upright Freezers Each
10225893 General Freezer Items - Specialty Rack - 10-Compartment Container 17.3, 23 cu. ft. Upright Freezers Each
12054128 Boxes (2 in.) 15 Boxes/Rack Side Access Freezer Rack (Adjustable) 13 cu. ft. Upright Freezers Each
10133933 Boxes (3 in.) 12 Boxes/Rack Side Access Freezer Rack (Adjustable) 17.3, 23 cu. ft. Upright Freezers Each
10153693 Boxes (2 in.) 20 Boxes/Rack Side Access Freezer Rack (Adjustable) 17.3, 23 cu. ft. Upright Freezers Each
10022573 Boxes (2 in.) 22 Boxes/Rack Side Access Freezer Rack (Adjustable) 17.3, 23 cu. ft. Upright Freezers Each
11934257 Boxes (2 in.) - Box Racks - Sliding Drawer 13 cu. ft. Upright Freezers Each
12622725 Boxes (3 in.) 9 Boxes/Rack Box Racks - Sliding Drawer 13 cu. ft. Upright Freezers Each
10072043 Boxes (2 in.) - Box Racks - Sliding Drawer 17.3, 23 cu. ft. Upright Freezers Each
10082043 Boxes (3 in.) 12 Boxes/Rack Box Racks - Sliding Drawer 17.3, 23 cu. ft. Upright Freezers Each
11349321 Boxes (2 in.) 20 Boxes/Rack Box Racks - Sliding Drawer Thermo Scientific TDE and TSX Series Each
11329291 Boxes (2 in.) 20 Boxes/Rack Side Access Freezer Rack (Adjustable) Thermo Scientific TDE and TSX Series (5 shelves) Each
11339291 Boxes (3 in.) 15 Boxes/Rack Side Access Freezer Rack (Adjustable) Thermo Scientific TDE and TSX Series (5 shelves) Each
15824314 Microplates or Deepwell Microplates 77 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) Thermo Scientific TDE and TSX Series (5 shelves) Each
11379311 Microplates or Deepwell Microplates 98 microplates with lids, 119 microplates without lids, and 35 deepwell Side Access Freezer Rack (Microplate/Locking Rod) 32 cu.ft. Revco Upright ULT Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 11339321 Supplier Thermo Scientific™ Supplier No. 398328
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Maximize the storage space in your ultra-low temperature freezer with these racks.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Holds Boxes (3 in.)
Material Stainless Steel
Positions 15 Boxes/Rack
Shape Rectangular
For Use With (Equipment) Thermo Scientific TDE and TSX Series (5 shelves)
Width (English) 5.5 in.
Height (English) 9.5 in.
Depth (English) 26.96 in.
Depth (Metric) 66.48 cm
Product Type Box Racks - Sliding Drawer
Height (Metric) 24 cm
Width (Metric) 14 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.