missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Radiation Block Lid Beta

Product Code. 12367137 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Height (Metric):
10mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
12367137 10mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12367137
Estimated Shipment: 02-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Manufactured with hinged lids and accommodate interchangeable inserts that hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes; these serve as an ideal solution for short-term storage of radioactive waste or radioisotopes.

  • Beta – 32 x 1.5ml Eppendorf tubes
  • Various inserts to fit inside Midi boxes
  • Cleaver Scientific storage boxes are manufactured with hinged lids and accommodate interchangeable inserts that hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes
  • These serve as an ideal solution for short-term storage of radioactive waste or radioisotopes
  • Both the Beta and Gamma storage bins are available in five sizes, while the two largest bin models have wheels for easy transportation
  • Optional heavy duty drawstring bags may also be purchased

Specifications

Height (Metric) 10mm
Product Type Radiation safety block lid beta
Width (Metric) 35mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.