missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ Radioactive Warning Tape

Product Code. 11795763
Change view
Click to view available options
Color:
Red
Red, Yellow
Yellow
Unit Size:
12m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11795763 Red, Yellow 12m
11725773 Yellow 12m
11715773 Red 12m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11795763 Supplier Shamrock™ Supplier No. SRA4
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Specifications

Color Red, Yellow
Product Type Radioactive Warning Tape
Quantity 1 Ea.
Dimensions (LxW) 12 x 25 mm
Length (Metric) 12 mm
Width (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.