missing translation for 'onlineSavingsMsg'
Learn More

BIOTIX™ XTIP™ Rainin LTS Compatible Non-Filter Low Retention Pipette Tips

Product Code. 30216572
Change view
Click to view available options
Volume (Metric):
20 μL
250 μL
300 μL
1000 μL
1200 μL
Color Code:
Blue
Gray
Green
Red
Yellow
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 768
Pack of 960
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Code Sterility Unit Size
30216572 300 μL Yellow Sterile Pack of 960
30216570 20 μL Red Sterile Pack of 960
30216551 250 μL Green Sterile Pack of 960
30216563 1000 μL Blue Sterile Pack of 768
30216573 1200 μL Gray Sterile Pack of 768
30216532 20 μL Red Non-sterile Pack of 960
30216575 250 μL Green Non-sterile Pack of 960
30216528 300 μL Yellow Non-sterile Pack of 960
30216553 1000 μL Blue Non-sterile Pack of 768
30216555 1200 μL Gray Non-sterile Pack of 768
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 30216572 Leverandør BIOTIX™ Leverandørnr. 63300007
Top Sellers. Mega Savings.
Use promo code 27997
Se alle kampagner
 Restricted Item
In Stock
Læg i indkøbskurv
Edge
Læg i indkøbskurv

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy

BIOTIX™ Rainin LTS Compatible Racked Tips create an ergonomic system in your lab with FlexFit™, StarStop™ and LTS™ style pipettes.

  • FlexFit™ technology creates a seal with less insertion forces than that of competitors
  • StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
  • X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
  • Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
  • Racked in the new Optimus Rack which can be re-used as a 96 well SBS automation reservoir
  • Sterilization is performed using e-beam irradiation and certified to 10³ SAL

Ordreinfo

960 tips/pack

Certificeringer

ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.

TRUSTED_SUSTAINABILITY

Tekniske data

Description 300μL xTIP4, Low-Retention-Sterilized
Volume (Metric) 300 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model Rainin LTS
Length (English) 2.32in.
Length (Metric) 59mm
Certifications/Compliance BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free
For Use With (Application) Manual Volume Transfer
Sterilization Method E-Beam
Features FlexFit, StarStop, X-Resin, Blade
Format Rack
Tip Style Ergonomic
Packaging 10 racks/pack, 5 packs/case
Quantity 960 tips/pack
Product Type Pipette Tips
Color Code Yellow
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Product Line xTIP 4
Material Polypropylene
Graduations 10, 50, 100, 200
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.