missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Raised Profile Labels for BBP3X, S3XXX, and i3300 Printers

Product Code. 16438245 Shop All Brady Products
Change view
Click to view available options
Color:
Red
White
Yellow
Height (Metric):
12.5 mm
15 mm
25.4 mm
63.5 mm
Width (Metric):
27 mm
45 mm
76.2 mm
Vertical Repeat (Metric):
19.1 mm
21.6 mm
31.8 mm
69.9 mm
Unit Size:
1 roll
Pack of 125
Pack of 450
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Height (Metric) Width (Metric) Vertical Repeat (Metric) Unit Size
16438245 White 63.5 mm 76.2 mm 69.9 mm Pack of 125
16359021 Red 12.5 mm 27 mm 19.1 mm Pack of 500
15565446 White 15 mm 45 mm 21.6 mm Pack of 450
15735903 Yellow 25.4 mm 76.2 mm 31.8 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16438245 Supplier Brady™ Supplier No. 118047
  • ONLINE EXCLUSIVE PRICE
    263.00 €
    250.56 € / Pack of 125
    Save 12.44 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Engraved Panel Replacement Labels for use with BBP3X, S3XXX, and i3300 Printers.

  • EPREP labels
  • Designed for patch panel identification in identifying external push-buttons, switches and internal connection points

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Material Polyester (B-593)
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Electrical Labeling, General Identification
For Use With (Equipment) BBP™30, BBP™31, BBP™33, BBP™35 Multicolor, BBP™37 Multicolor, BradyPrinter i3300, S3000, S3100, and i5300 Industrial Label Printers
Labels per Row 1
Quantity 125 Labels
Shape Rectangle
Temperature Range (Metric) -20°C to +100°C
Thickness (Metric) 0.65 mm
Vertical Repeat (Metric) 69.9 mm
Width (Metric) 76.2 mm
Height (Metric) 63.5 mm
Alternate Part Number B30EP-177-593-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.