missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Ranger™ 3000 Compact Bench Scale

Product Code. 15185073 Shop All Ohaus Products
Change view
Click to view available options
Battery Life:
210 Hours with Rechargeable Battery
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Battery Life Unit Size
15185073 210 Hours with Rechargeable Battery Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15185073 Supplier Ohaus™ Supplier No. 30060906
  • ONLINE EXCLUSIVE PRICE
    511.00 €
    386.40 € / Pack of 1
    Save 124.60 €
    24% Off
 Restricted Item
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multi-purpose compact bench scales for industrial weighing applications.

  • Applications: Weighing, Parts Counting, Checkweighing, Percent Weighing, Animal/Dynamic Weighing, Display Hold, Accumulation
  • Display: Backlit liquid crystal display (LCD), 3 color checkweighing LEDs
  • Operation: AC power (included) or rechargeable battery (included)
  • Communication: Easy access communication port including standard RS232 (included) and second RS232, USB or Ethernet (accessories sold separately)
  • Construction: ABS housing, stainless steel platform, menu lock switch, up-front level indicator, integral weigh-below hook, transportation handle
  • Design Features: 210 hours of battery life, 3 LED checkweighing lights with selectable operation and audible signal settings, selectable environmental and auto-print settings, auto shut-off, auto tare
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 210 Hours with Rechargeable Battery
Battery Type Rechargeable
Construction Stainless steel platform, ABS housing
Capacity 30 kg
Display Type LCD with white LED backlight + 3 LED
Readability 10 g
Format Gram; Kilogram
Includes AC Power (Included); Rechargeable Battery (Included)
Linearity 2 g
Material Stainless Steel Platform
Model R31P30-M
Temperature (Metric) Operating -10°C to +40°C, 85%RH, non-condensing
Type Bench Scale
Dimensions (L x W) Platform: 225 mm x 300 mm
Dimensions (L x W x H) 311 x 117 x 327 mm
Length (Metric) Pan 225 mm
Width (Metric) Pan 300 mm
Weight (Metric) 4.2 kg
Electrical Requirements AC Power (Included); Rechargeable Battery (Included)
Legal for Trade EC Type Approved
Top Plate Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.