missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Ranger™ 4000

Product Code. 15593883 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
3.00 kg
6.00 kg
15.00 kg
30.00 kg
Model:
R41ME15
R41ME15-M
R41ME3
R41ME3-M
R41ME30
R41ME30-M
R41ME6
R41ME6-M
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Unit Size
15593883 30.00 kg R41ME30 Each
15533893 3.00 kg R41ME3 Each
15543893 3.00 kg R41ME3-M Each
15553893 6.00 kg R41ME6-M Each
15563893 15.00 kg R41ME15-M Each
15573883 6.00 kg R41ME6 Each
15573893 30.00 kg R41ME30-M Each
15583883 15.00 kg R41ME15 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15593883 Supplier OHAUS™ Supplier No. 30231101
  • ONLINE EXCLUSIVE PRICE
    603.00 €
    441.60 € / Pack of 1
    Save 161.40 €
    26% Off
View all promotions
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS™ Ranger™ 4000 is ideal for industrial weighing applications in which value is important but quality, durability, and functionality cannot be compromised. Equipped with seven application modes scale can provide results for many industrial weighing and measurement needs.

  • Sturdy metal housing and slip-resistant rubber feet provide the protection, stability and long product life needed for tough industrial weighing.
  • The most user-friendly scale on the market features Smart Text™ for easy operation and setup to ensure efficiency in the workplace.
  • With the largest display in its class, checkweighing LED indicators and backlit LCD display, the Ranger 4000 can function in almost any industrial environment.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 100 Hours with Rechargeable Battery
Connection Type Easy access communication port including standard RS232 (included) and second RS232, USB or Ethernet (accessories sold separately)
Construction Rugged Cast Aluminum Housing, Stainless Steel Platform
Capacity 30.00 kg
Display Type LED, 3 Color Checkweighing LEDs
Readability 1.000000 g
Linearity 2.000000 g
Model R41ME30
Repeatability 2.000000 g
Temperature (Metric) Operating -10°C to +40°C
Weighing Modes Gram, Kilogram, Ounce, Pound, Pound:Ounce
Dimensions (L x W x H) 327 x 315 x 122 mm
Weight (Metric) 7.000 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.