missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Ranger™ 7000

Product Code. 15614553 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
35.00 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
15614553 35.00 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15614553 Supplier OHAUS™ Supplier No. 30088847
  • ONLINE EXCLUSIVE PRICE
    1585.00 €
    1180.67 € / Pack of 1
    Save 404.33 €
    25% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS™ Ranger™ 7000 boasts a high resolution, has a large display, a variety of connectivity options, and a large memory.

  • Simplify complex applications and minimize the need for manual calculations with 10 advanced application modes, peripheral device control and an optional kit for a second scale platform.
  • The most precise scale in its class with one-second stabilization time, up to 75,000d or 350,000d display resolution and legal-for-trade certifications.
  • Extremely durable scale designed to thrive in rugged industrial environments.
  • Features IP54-rated metal housing and sealed metal terminal.
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 12 Hours with Rechargeable Battery
Connection Type Easy access communication port including standard USB and RS232 (included) and an optional third port of RS232 or Ethernet (accessories sold separately). GLP/GMP Data Output with Real Time Clock. Data Transfer Function.
Construction Modular design, die-cast housing, removable stainless steel platform, integral weigh below hook, menu lock switch, level indicator
Capacity 35.00 kg
Display Type Full-color WQVGA Graphic Display with user-controlled brightness
Readability 0.500000 g
Linearity 1.000000 g
Model R71MD35-EU
Protection Class IP54
Temperature (Metric) Operating -10°C to +40°C
Weighing Modes Gram, Kilogram, Ounce, Pound, Pound:Ounce, Custom
Dimensions (L x W x H) 467 x 377 x 128 mm
Weight (Metric) 9.970 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.