missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Ranger™ 7000 Bench Scale

Product Code. 15653844 Shop All Ohaus Products
Change view
Click to view available options
Battery Life:
9 Hours with Rechargeable Battery
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Battery Life Unit Size
15653844 9 Hours with Rechargeable Battery Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15653844 Supplier Ohaus™ Supplier No. 30088834
  • ONLINE EXCLUSIVE PRICE
    4705.00 €
    3511.33 € / Pack of 1
    Save 1193.67 €
    25% Off
View all promotions
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features high resolution, large display, many application modes and connectivity options, large memory.

  • Advanced features for next-level industrial weighing
  • Fast performance and legal for trade certifications assure accurate results
  • Sturdy industrial and modular design support flexible and heavy-duty use
  • Cutting edge SmarText™ software
  • Standard connectivity with flexible options
  • Print templates
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 9 Hours with Rechargeable Battery
Calibration AutoCal™ - Automatic
Connection Type USB (Included), RS232 (Included), 2nd RS232 (Available as an Accessory), Ethernet (Available as an Accessory)
Construction Modular design, die-cast housing, removable stainless steel platform, integral weigh below hook, menu lock switch, level indicator
Capacity 15 kg
Display Type TFT Graphic LCD, Full-color WQVGA Graphic Display with user-controlled brightness
Readability 0.100000 g
Includes USB, RS232, in-use cover, AC power adapter (rechargeable battery not included)
Linearity 0.200000 g
Material Stainless Steel Platform
Model R71MHD15-EU
Dimensions (L x W) 467.00 x 377.00 mm
Dimensions (L x W x H) 467.00 x 377.00 x 128.000 mm
Length (English) 18.40 in.
Length (Metric) 467.00 mm
Length (Metric) Pan 311 mm
Width (English) 14.90 in.
Width (Metric) 377.00 mm
Width (Metric) Pan 377 mm
Height (English) 5.00 in.
Height (Metric) 128.000 mm
Depth (English) 18.40 in.
Depth (Metric) 467.00 mm
Electrical Requirements 100/240 VAC 50/60 Hz Universal Power Supply, rechargeable lithium battery (Optional)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.