missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Ranger Count 3000 Compact Counting Scale

Product Code. 13465119 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
6 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
13465119 6 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13465119 Supplier Ohaus™ Supplier No. 30031784
  • ONLINE EXCLUSIVE PRICE
    452.00 €
    336.57 € / Pack of 1
    Save 115.43 €
    25% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The multipurpose Ranger Count 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With weighing, parts counting, check counting, and accumulation functions, the Ranger Count 3000 is the ideal scale to meet many industrial counting needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory.

The multipurpose Ranger Count 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With weighing, parts counting, check counting, and accumulation functions, Ranger Count 3000 is the ideal scale to meet many industrial counting needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger Count 3000 to a class of its own
  • Precise Counting and Weighing Performance with 30 Item Library
  • The Most User Friendly Counting Scale on the Market
  • Rapid Stabilization Provides Unmatched Throughput
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Built-in RS232, optional 2nd platform, 2nd RS232, USB, Ethernet
Battery Life 210 Hours with Rechargeable Battery
Battery Type Rechargeable lead acid
Calibration External
Certifications/Compliance FCC, Part 15, Class A; EN61326-1:2006 (Class B)
Connection Type Ethernet (Available as an Accessory)USB (Available as an Accessory)RS232 (Included)2nd RS232 (Available as an Accessory)
Construction ABS housing, stainless steel platform, numeric keypad, menu lock switch, up front level indicator, transportation handle
Capacity 6 kg
Display Type 3-Window LCD with White Backlight, 6-digit, 7-segment
Readability 0.200000 g
Keypad Type Mechanical
Linearity 0.400000 g
Model RC31P6
Repeatability 0.400000 g
Resolution 1:30000
Stabilization Time 1 sec.
Temperature (Metric) Operating -10°C to +40°C
Type Ranger™ Count 3000 Compact Counting Scale
Weighing Modes kg, lb, g, oz, lb:oz
Dimensions (L x W) 311.00 x 327.00 mm
Dimensions (L x W x H) 327 × 311 × 117 mm
Length (English) 12.20 in.
Length (Metric) 311.00 mm
Length (Metric) Pan 225 mm
Width (English) 12.90 in.
Width (Metric) 327.00 mm
Width (Metric) Pan 300 mm
Height (English) 4.60 in.
Height (Metric) 117.000 mm
Depth (English) 12.20 in.
Depth (Metric) 311.00 mm
Weight (Metric) 4.2 kg
Electrical Requirements 100/240 VAC 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.