missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Ranger™ Count 3000 Multipurpose Compact Counting Scale

Product Code. 13445119 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
3.0 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
13445119 3.0 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13445119 Supplier Ohaus™ Supplier No. 30031783
  • ONLINE EXCLUSIVE PRICE
    452.00 €
    336.57 € / Pack of 1
    Save 115.43 €
    25% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact, multipurpose counting scale with weighing, parts counting, check counting, and accumulation functions.

  • Precise counting and weighing performance with 30 item library
  • The most user-friendly counting scale on the market
  • Rapid stabilization provides unmatched throughput
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 210 Hours with Rechargeable Battery
Connection Type Ethernet (Available as an Accessory)USB (Available as an Accessory)RS232 (Included)2nd RS232 (Available as an Accessory)
Construction ABS housing, stainless steel platform, numeric keypad, menu lock switch, up front level indicator, transportation handle
Capacity 3.0 kg
Display Type 3-window Backlight LCD + 3 LED
Readability 0.100000 g
Includes RS232, AC power, rechargeable battery
Linearity 0.200000 g
Material Stainless Steel Platform
Model RC31P3
Repeatability 0.200000 g
Dimensions (L x W) 311.00 x 327.00 mm
Dimensions (L x W x H) 311.00 x 327.00 x 117.000 mm
Length (English) 12.20 in.
Length (Metric) 311.00 mm
Length (Metric) Pan 225 mm
Width (English) 12.90 in.
Width (Metric) 327.00 mm
Width (Metric) Pan 300 mm
Height (English) 4.60 in.
Height (Metric) 117.000 mm
Depth (English) 12.20 in.
Depth (Metric) 311.00 mm
Electrical Requirements 100/240 VAC 50/60 Hz internal universal power supply, internal rechargeable lead acid battery
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.