missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Ranger™ Count 4000 Counting Scale

Product Code. 15523883 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
6 kg
30 kg
Unit Size:
Each
Product Code. Capacity unitSize
15523883 6 kg Each
15523893 30 kg Each
2 options
This item is not returnable. View return policy

Product Code. 15523883

Brand: Ohaus™ 30231103

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Suitable for tough, industrial counting jobs that require durability and accuracy at a great value.

  • Equipped with weighing, parts counting, check counting, and accumulation functions, and can produce results for a variety of industrial weighing, counting, and measurement needs
  • Full metal housing offers strength and protection and maximizes product life
  • Precise counting and weighing performance produce accurate results
  • User-friendly software
  • Easy to operate
  • Several connectivity options provide connection to multiple peripheral devices
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 210 Hours with Rechargeable Battery
Connection Type 2nd RS232 (Available as an Accessory)Ethernet (Available as an Accessory)RS232 (Included)USB (Available as an Accessory)
Construction Rugged Cast Aluminum Housing, Stainless Steel Platform
Capacity 6 kg
Display Type 3-window Backlight LCD + 3 LED
Readability 0.200000 g
Includes RS232, AC Power, Rechargeable Battery
Linearity 0.400000 g
Material Rugged Cast Aluminum Housing, Stainless Steel Platform
Model RC41M6
Repeatability 0.400000 g
Dimensions (L x W) 327.00 x 315.00 mm
Dimensions (L x W x H) 327.00 x 315.00 x 122.000 mm
Length (English) 12.90 in.
Length (Metric) 327.00 mm
Length (Metric) Pan 225 mm
Width (English) 12.40 in.
Width (Metric) 315.00 mm
Width (Metric) Pan 300 mm
Height (English) 4.80 in.
Height (Metric) 122.000 mm
Depth (English) 12.90 in.
Depth (Metric) 327.00 mm
Electrical Requirements 100/240 VAC 50/60 Hz internal universal power supply, internal rechargeable lead acid battery
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.