missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ RapidVap N2 Dry Evaporation System

Product Code. 11791559 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
8 x 600 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11791559 8 x 600 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11791559 Supplier Labconco™ Supplier No. 7910001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for environmental and residue testing, with high chemical resistance. Labconco™ RapidVap N2 Dry Evaporation System is an 8-sample nitrogen blow down evaporator that offers a more efficient, automatic alternative to Kuderna-Danish and rotary evaporators.

  • Fast evaporation rates (methylene chloride: 7.3 mL/minute/tube; water: 1.1 mL/minute/tube)
  • Block holds 8 large samples (up to 450 mL each) in 600 mL tubes
  • May be used with a broad range of aggressive chemicals; ideal for environmental and residue testing
  • Microprocessor-controlled nitrogen flow, heating system and vortex motor, with easy to read LCD screen
  • Nitrogen blows down directly onto samples to reduce partial pressure, speed evaporation and remove evaporating solvent
  • Nitrogen delivery onto 2, 4, 6 or 8 compartments in the manifold to help conserve nitrogen when evaporator is not at full capacity
  • Dry block heating system, 1000 W, supplies a controlled amount of heat up to 100°C
  • Vortex motion increases surface area for faster evaporation
  • Maintenance-free motor provides smooth variable-speed power to drive the vortex motion up to 500 rpm
  • PTFE-coated aluminum chamber and 8-position sample block
  • Epoxy-coated cast aluminum cabinet base and acrylic/PVC thermoplastic upper housing
  • Glass lid with dual lid clamps
  • Phenol-free gasket provides complete sealing
  • Unique Cool-Zone insulates sample remaining in glassware stem to permit processing to a desired end point, which may not be complete dryness
  • Alarm signals completion of run so samples can be left unattended during operation
  • Up to 9 different user-set programs may be stored in memory to easily set parameters: time, heat, vortex speed, number of active nitrogen positions
  • All mechanical components are isolated from the chemical fumes and vapors for longer life

Specifications

Weight (Metric) 49 kg
Weight (English) 107 lb.
Voltage 230 V
Capacity (Metric) 8 x 600 mL
Speed 500 rpm
Display LCD
For Use With (Application) Evaporation/Drying of Samples
Material (Coating) PFTE
For Use With (Equipment) Nitrogen (flow rate ≥3.5 CFM/100 LPM) and gas pressure regulator
Max. Temperature (Metric) 100° C
Wattage 1000 w
Electrical Requirements 4.5 A
Dimensions (L x W x H) 55.1 x 48.3 x 34.3 cm
Material Aluminum
Controller Type Microprocessor
Certifications CE
Warranty 1 Year
Type Rotary Evaporator
Frequency 50/60 Hz
Timer Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.