missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ RapidVap Vertex Dry Evaporator Accessory, Aluminum Block

Product Code. 16200212 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
RapidVap Vertex Dry Evaporator
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
16200212 RapidVap Vertex Dry Evaporator Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16200212 Supplier Labconco™ Supplier No. 7324600
  • ONLINE EXCLUSIVE PRICE
    2385.00 €
    2349.25 € / Pack of 1
    Save 35.75 €
    1% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Labconco™ RapidVap Vertex Dry Evaporator requires blocks of solid aluminum that includes stainless steel handles to lift block in and out of evaporator.

  • Solid aluminum
  • Include stainless steel handles to lift block in and out of evaporator
  • 0.5cm (0.21 in.) diameter port in upper left hand corner of block is provided for insertion of temperature probe to monitor upper block temperature
  • Glassware is required (not included)

Specifications

Type Aluminum Block
For Use With (Equipment) RapidVap Vertex Dry Evaporator
Holds 50 Tubes (1.5 mL Microcentrifuge Tube)
Weight (English) 33 lb.
Weight (Metric) 15 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.