missing translation for 'onlineSavingsMsg'
Learn More

Reagecon™ Ratio Turbidity Standard
BIOPHARMA

Product Code. 11556583 Shop All Reagecon Products
Change view
Click to view available options
Volume (Metric):
100 mL
500 mL
Turbidity:
0.2 NTU
2 NTU
20 NTU
50 NTU
90 NTU
Unit Size:
100mL
500mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Turbidity Unit Size
11556583 100 mL 90 NTU 100mL
11536583 100 mL 50 NTU 100mL
11788455 100 mL 20 NTU 100mL
11449159 500 mL 0.2 NTU 500mL
11429169 500 mL 2 NTU 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11556583 Supplier Reagecon™ Supplier No. CRSR90100
  • ONLINE EXCLUSIVE PRICE
    161.00 €
    128.61 € / 100mL
    Save 32.39 €
    20% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type Ratio Turbidity Standard
For Use With (Equipment) Ratio Instruments
Accuracy ±1%
Turbidity 90 NTU
Certifications/Compliance NIST, US EPA Approved
Volume (Metric) 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.