missing translation for 'onlineSavingsMsg'
Learn More

Emma Safety Footwear Ray S3 Shoe

Product Code. 17532496
Change view
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17532496 40 1 pair
17592486 36 1 pair
17502496 37 1 pair
17512496 38 1 pair
17522496 39 1 pair
17542496 41 1 pair
17552496 42 1 pair
17562496 43 1 pair
17572496 44 1 pair
17582496 45 1 pair
17592496 46 1 pair
17502506 47 1 pair
17512506 48 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17532496 Supplier Emma Safety Footwear Supplier No. MM72454840
  • ONLINE EXCLUSIVE PRICE
    144.04 €
    103.32 € / 1 pairs
    Save 40.72 €
    28% Off
Estimated Shipment: 18-11-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Ray has everything you would expect from a safety shoe; rugged and durable with all day long comfort and protection for your feet in all conditions, all day long.

  • Waterproof
  • The all-round safety shoe: extremely safe & comfortable, 100% metal free & waterproof.
  • The Ray has everything you would expect from a safety shoe; rugged and durable with all day long comfort and protection for your feet in all conditions, all day long.
  • This shoe has a fully waterproof membrane, so you don't have to worry about wet feet.
  • You can fully concentrate on getting the job done.
  • The reflective parts on the shoe ensure that you are clearly visible in the dark and the Gripforce outsole gives you maximum grip.
  • The extremely tough carbon look on the side of the upper gives the shoe a sporty look.
  • It is available in 2 widths (D & XD).
  • EMMA Ray (low model) and EMMA Ryan (high model).
  • These models have all the properties that a safety shoe can offer:
    • S3
    • Waterproof with DryShield membrane.
    • Available in sizes 36 through 48.
    • With protective toe cap as standard and fully metal-free.
    • Sporty look.
    • In 2 widths as standard: D & XD.
  • Metal-Free Advantages:
    • Weighs less
    • Smoother roll of foot owing to non-woven anti-slip protection (instead of steel plate)
    • Less sensitive to conduction in very cold circumstances
    • Less chance of scratching objects due to the absence of metal
    • parts on the shoe (e.g. for automotive)
  • Sustainable Production
    • The world is changing at a rapid pace and industrial processes also have a negative impact on the environment.
    • See how EMMA manufactures sustainably, including its metal-free safety shoes.
  • Industries
    • Chemical industry
    • Metal industry
    • Construction & technology
    • Manufacturing
    • Nature & environment
  • Safety shoe
    • S3-Safetyshoe with sole plate for wet work

Specifications

Closure Type Laces
Color Black
Liner Material Hydro-Tec Antibacterial/DryShield Membrane
Material Leather
Size 40
Disposable Reusable
Certifications/Compliance (Europe) ISO 20345:2011
Fit Standard Width
Waterproof Yes
EN ISO 20345 S3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.