missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RC 2 Basic Circulator
GREENER_CHOICE

Product Code. 15664157 Shop All IKA Products
Change view
Click to view available options
Flow Rate:
18 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
15664157 18 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15664157 Supplier IKA™ Supplier No. 0004171000
 Restricted Item
Estimated Shipment: 05-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

RC basic high-efficiency circulating chiller with a powerful 400 W cooling capacity and an easy to open front hood that allows for convenient cleaning of the air filter.

  • Temperature range: -20°C to RT
  • Temperature stability: 0.1 K
  • Large easy to read LED display for pump speed and temperature- Large easy to read TFT display for temperature, pump speed, liquid level and safety temperature
  • Visible fluid level display
  • Drain valve and optimized bath base for safe and thorough emptying
  • Easy accessible air filter
  • Visual and acoustic safety warnings
TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5 to 32°C
Capacity (Metric) 1.4 to 4.0 L Fill Volume
Certifications/Compliance DIN 12876
Communications RS 232 interface, USB interface (for firmware updates)
Cooling Capacity At 20°C: 400 W; At 10°C: 370 W; At 0°C: 320 W; At -10°C: 240 W; At -20°C: 130 W
Flow Rate 18 L/min.
Pump Type Pressure- / suction pump
Temperature Range Working temperature: -20°C to room temperature
Display LED
External Circulation Yes
For Use With (Application) Temperature control
Includes RC 2 basic Refrigerated Circulators, Main cables, Hose olive NW 8 (2 pieces), Hose olive NW 12 (2 pieces), User guide, Warranty card
Max. Pressure Cooling agent pressure max.: 20 bar
Model Basic
Overtemperature or Low Liquid Shutoff Yes
Power Consumption 300 W
Refrigerant R134a
Safety Class Protection class according to DIN EN 60529: IP 21
Temperature Accuracy Temperature stability DIN 12876: 0.1 ±K
Temperature (Metric) Maximum Operating temperature max. (with external heating): 80°C
Warranty 2 + 1 years
Dimensions (D x W x H) 52.5 x 22.0 x 47.5 cm
Weight (Metric) 31.26 kg
Voltage 230/115 V
Wattage 300 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.