missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RC 5 Basic
GREENER_CHOICE

Product Code. 16228181 Shop All IKA Products
Change view
Click to view available options
Flow Rate:
31 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
16228181 31 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16228181 Supplier IKA™ Supplier No. 0004181000
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Powerful recirculating chiller designed for external cooling applications up to -30°C.

  • Speed-controlled refrigeration system with 1400 W cooling capacity (at 20°C)
  • Natural thermofluid R290
  • Designed for cooling applications up to -30°C to RT
  • Extended operating temperature range until 80°C
  • Excellent temperature stability of about ± 0.1K (at -10°C)
  • Speed-controlled pump made of PEEK: (0.6 bar; 31 L/min)
  • Digital level indicator
  • RS 232 and USB
TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5 to 32°C
Flow Rate 31 L/min.
Pump Type Pressure/suction pump
Temperature Range -30°C to +80°C
Max. Pressure 0.61 bar
Dimensions (L x W x H) 490 x 310 x 546 mm
Weight (Metric) 37.5 kg
Electrical Requirements 1400 W at 20°C, 1200 W at 10°C, 950 W at 0°C, 650 W at -10°C, 450 W at -20°C, 200 W at -30°C
Voltage 100 to 115 V, 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.