missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Consists of an anodized magnetic stirrer and an electronic contact thermometer, making experiments and reactions even safer
- Provides improved temperature control through an internal safety circuit independent of the software and addressed directly by the contact thermometer
- Limits the maximum permissible temperature in the medium independently of the set point temperature
- If this value is exceeded, the heating function switches off via the internal safety circuit until the device is restarted, while the stirring function is maintained to avoid boiling distortions
- The set safety temperature of the heating plate remains available
- The set temperature limitation of the contact thermometer and the safety temperature of the hotplate are OR-linked, so every potential error leads to the heating being switched off
- The temperature of the heating plate can be set independently of the medium to actively influence heating times
- Displays the set and actual value of the medium temperature at a glance with a resolution of 0.1 K
- Refines the setting accuracy from 1 K to 0.1 K
- Displays the current hotplate temperature
- The contact thermometer display can be placed at eye level, making it directly visible where the temperature is measured and controlled
- Includes the magnetic stirrer, contact thermometer, and all necessary mounting elements
Specifications
Specifications
| Top Plate Material | Ceramic-coated Aluminum |
| Voltage | 220/230 V |
| Size | 135 mm dia. |
| Temperature (Metric) | 0°C to 310 °C |
| Type | Magnetic Stirrer |
| Plug Type | UK |
| No. of Positions | 1 |
| Max. Container Size | 20 L |
| Stirring Range | 50 to 1500 rpm |
| Warranty | 2 Years |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?