missing translation for 'onlineSavingsMsg'
Learn More

IKA RCT Basic Magnetic Stirrer

Product Code. 31910329 Shop All IKA Products
Change view
Click to view available options
Plug Type:
UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
31910329 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31910329 Supplier IKA Supplier No. 0020129520
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Magnetic stirrer combines safety, robustness, and efficiency with intuitive operation in a compact design.

  • The new RCT basic magnetic stirrer sets a new industry standard as currently the smallest magnetic stirrer with an 800 W heating capacity, combining uncompromising safety, exceptional robustness, and maximum efficiency with intuitive and easy handling.
  • Solid and compact design with high IP54 protection class and durable die-cast aluminum housing reliably protects the device from liquids, aggressive vapors, and mechanical influences for dependable continuous laboratory operation.
  • Compact dimensions of only 160 x 200 x 100 mm save valuable space in the fume hood, fit on almost any laboratory lifting platform, and support flexible parallel test setups.
  • Manufactured in Germany in a fully automated production facility using advanced robot systems to ensure maximum quality, reliability, safety, and long service life.
  • RCT is optionally available with a coated (anodized) heating plate, while the high-quality anodized coating provides reliable protection against scratches and a wide range of chemicals.
  • The heating plate remains in excellent visual and functional condition even after prolonged use, while the aluminum substrate ensures homogeneous temperature distribution and rapid energy transfer to the sample vessel.
  • Integrated menu functionality significantly expands operational possibilities, including timer functionality and support for wireless temperature sensors with optional accessories.
  • Freely programmable timer can start immediately or after the target temperature is reached and signals process completion with an acoustic alert while allowing users to decide whether heating and stirring should switch off.
  • Brushless EC motor and high-quality magnets ensure excellent magnetic coupling at speeds up to 1500 rpm for reliable stirring performance.
  • Insulated and energy-optimized heating plate with 800 W output enables heating rates up to 9 K/min, with adjustable heating rates in four stages for slow, gentle, or fast heating depending on the application.
  • User-defined safety temperature must be consciously and independently set using a dedicated tool, while the new medium temperature monitoring enhances operational safety.
  • Complies fully with EN IEC 61010-2-010 laboratory equipment standard for heated devices and exceeds requirements in many aspects for advanced laboratory safety.
  • Independently tested and certified by TUV Sud according to internationally recognized NRTL standards for additional safety assurance.
  • Customizable 14-segment glass display allows permanent display of selected parameters including speed, temperature, pH value, or timer according to application needs.
  • Compatible with PT.Wireless and ETS-D7 wireless sensors, enabling the RCT/RET to function as a fully-fledged pH meter while saving space and simplifying laboratory setups.
  • Integrated RS232 and USB interfaces support software monitoring and control via IKA Labworldsoft™ software using ASCII-based commands according to Namur standards.
  • Direct communication with IKA devices such as EUROSTAR overhead stirrers enhances safety and process automation during heating and mixing applications.
  • Automatically detects when the stirring speed of connected stirrers falls below a critical value and switches off heating to actively protect the device and complete laboratory setup.
  • Innovative multi-level safety concept, intelligent networking, and digitalization make laboratory processes safer, more efficient, and future-proof while maintaining compact space-saving design and premium Made in Germany quality.
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum
Voltage 240 V
Includes Temperature Sensor PT 1000.60, IKAFLON 30 Stirring Bar, IKAFLON 40 Stirring Bar, H 80 Temperature Probe Holder
Body Material Die-cast Aluminum
Size 135 mm dia.
Temperature (Metric) Ambient to 310°C
Ambient Temperature 5°C to 40°C
Wattage 800 W
Weight (Metric) 2.3 kg
Type Hotplate Stirrer
Shape Round
Plug Type UK
No. of Positions 1
Max. Container Size 20 L
Stirring Range 50 to 1500 rpm
Warranty 10 Years
Dimensions (L x W x H) 200 x 160 x 100 mm
Certifications/Compliance CE Declaration of Conformity
Display LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.