missing translation for 'onlineSavingsMsg'
Learn More

IKA-Werke GmbH & Co. KG™ RCT Basic Ready-To-Go Solution

Product Code. 17745868 Shop All IKA Products
Change view
Click to view available options
Plug Type:
EU-Style
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
17745868 EU-Style Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 17745868 Supplier IKA-Werke GmbH & Co. KG™ Supplier No. 0010011525
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

This package includes all components required for precise temperature control of your sample with the RCT basic magnetic stirrer.

  • Includes a stand rod together with an extension arm and a boss head clamp for safe positioning of PT 1000 temperature sensor
  • Temperature sensor should always be located outside the drum created during stirring and should be immersed in the medium to a depth of at least 20 mm
  • Thanks to the stand, the position of the temperature sensor is precisely adapted to the reaction vessel and level in vertical and horizontal alignment
  • Multifunctional universal silicone cover for beakers with 600 and 1000 mL
  • Integrated feedthroughs for temperature sensor
  • Chemically highly resistant cover acts as splash guard, minimizes energy requirements when used as a lid, and reduces noise that occurs when air is drawn in during rapid stirring
  • Stirring bar length: 20 to 80 mm
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum Alloy
Voltage 220/230 V
Includes Support Rod, Beaker Cap, Stirring Bars (30 mm and 40 mm), Screw Driver, RCT Basic, PT 1000.6 Temperature Sensor, Holding Rod, Boss Head Clamp
Safety Features Temperature Safety Circuit
Shipping Weight (Metric) 2.4 kg
For Use With (Equipment) Connection For External Temperature Sensor PT1000, ETS-D5, ETS-D6
Height (Metric) 85 mm
Temperature (Metric) 310°C
Ambient Temperature 5°C to 40°C
Frequency 50/60 Hz
Width (Metric) 160 mm
Length (Metric) 270 mm
Wattage 650 W
Type Stirring Hotplate
Shape Round
Plug Type EU-Style
No. of Positions 1
Max. Container Size 20 L
Warranty 3 Year
Certifications/Compliance CE, TÜV (Standard IEC 61010-1 (cTÜVus))
Display LED
Top Plate Diameter (Metric) 135 mm
Speed 50 to 1500 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.