missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Reacti-Vial™ Small Glass Reaction Vials

Product Code. 11507350 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.3 mL
1 mL
3 mL
5 mL
10 mL
Color:
Amber
Clear
Unit Size:
Pack of 12
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color unitSize
11507350 1 mL Amber Pack of 12
11517350 5 mL Amber Pack of 12
11732257 0.1 mL Clear Pack of 12
11742257 0.3 mL Clear Pack of 12
11517360 1 mL Clear Pack of 12
11527360 3 mL Clear Pack of 12
11547360 10 mL Clear Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11507350 Supplier Thermo Scientific™ Supplier No. TS13097
Estimated Shipment: 22-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use Thermo Scientific™ Reacti-Vial™ Small Reaction Vials in the Reacti-Therm™ Heating and Stirring module.

Use Thermo Scientific™ Reacti-Vial™ Small Reaction Vials in the Reacti-Therm™ Heating and Stirring module. An internal cone makes small sample handling in these vials easy and convenient. The extra thick glass wall magnifies the sample, making these vials ideal for observing chemical reactions. Reacti-Vials are available in a variety of sizes of clear and amber glass, and are supplied with Thermo Scientific™ Open-Top Screw Caps and PTFE/Rubber Discs.

Reacti-Vial™ Small Reaction Vials are ideal for:
  • Residue isolation
  • Derivative preparation
  • Maximum sample retrieval
  • Moisture protection
  • Sample storage
  • Precipitations
  • Centrifugations
  • Solvent evaporation
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Material Glass
Volume (Metric) 1 mL
Septum PTFE/Rubber
Thread Style Internal
Product Line Reacti-Vial
Volume (Metric) Total 1 mL
Closure Type Screw Cap (Open-top) with Septum
Quantity 12 Pk.
Closure Size 13-425
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Product Type Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.