missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Reacti-Vial™ Small Glass Reaction Vials

Product Code. 11547360 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.3 mL
1 mL
3 mL
5 mL
10 mL
Color:
Amber
Clear
Unit Size:
Pack of 12
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Unit Size
11547360 10 mL Clear Pack of 12
11507350 1 mL Amber Pack of 12
11517350 5 mL Amber Pack of 12
11732257 0.1 mL Clear Pack of 12
11742257 0.3 mL Clear Pack of 12
11517360 1 mL Clear Pack of 12
11527360 3 mL Clear Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11547360 Supplier Thermo Scientific™ Supplier No. TS13225
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Thermo Scientific™ Reacti-Vial™ Small Reaction Vials in the Reacti-Therm™ Heating and Stirring module.

Use Thermo Scientific™ Reacti-Vial™ Small Reaction Vials in the Reacti-Therm™ Heating and Stirring module. An internal cone makes small sample handling in these vials easy and convenient. The extra thick glass wall magnifies the sample, making these vials ideal for observing chemical reactions. Reacti-Vials are available in a variety of sizes of clear and amber glass, and are supplied with Thermo Scientific™ Open-Top Screw Caps and PTFE/Rubber Discs.

Reacti-Vial™ Small Reaction Vials are ideal for:
  • Residue isolation
  • Derivative preparation
  • Maximum sample retrieval
  • Moisture protection
  • Sample storage
  • Precipitations
  • Centrifugations
  • Solvent evaporation
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Glass
Volume (Metric) 10 mL
Septum PTFE/Rubber
Thread Style Internal
Product Line Reacti-Vial
Volume (Metric) Total 10 mL
Closure Type Screw Cap (Open-top) with Septum
Quantity 12 Pk.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Product Type Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.