missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Cylindrical

Product Code. 10616280
Change view
Click to view available options
Capacity (Metric):
0.1 mL
0.25 L
Diameter (Metric) Outer:
65 mm
75 mm
105 mm
Unit Size:
Each
Bottom Shape:
Flat
Round
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer unitSize Bottom Shape
10616280 0.1 mL 65 mm Each -
11532164 0.25 L 105 mm Each Flat
11502164 0.25 L 65 mm Each Flat
11502184 0.25 L 65 mm Each Round
11532184 0.25 L 105 mm Each Round
11582154 0.1 mL 75 mm Each Flat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10616280 Supplier Lenz Laborglasintrumente Supplier No. 06001137
  • ONLINE EXCLUSIVE PRICE
    236.00 €
    149.55 € / Pack of 1
    Save 86.45 €
    36% Off
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With graduation
  • With laboratory flange LF
  • With groove
  • With flat or round bottom
  • Made of DURAN™ tubing
  • Other sizes on request

Specifications

Capacity (Metric) 0.1 mL
Material Duran Glass
Diameter (Metric) Outer 65 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.