missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Cylindrical

Product Code. 11532164
Change view
Click to view available options
Capacity (Metric):
0.1 mL
0.25 L
Diameter (Metric) Outer:
65 mm
75 mm
105 mm
Bottom Shape:
Flat
Round
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Bottom Shape unitSize
11532164 0.25 L 105 mm Flat Each
10616280 0.1 mL 65 mm - Each
11502164 0.25 L 65 mm Flat Each
11502184 0.25 L 65 mm Round Each
11532184 0.25 L 105 mm Round Each
11582154 0.1 mL 75 mm Flat Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11532164 Supplier Lenz Laborglasintrumente Supplier No. 06000249
  • ONLINE EXCLUSIVE PRICE
    329.00 €
    208.91 € / Pack of 1
    Save 120.09 €
    36% Off
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With graduation
  • With laboratory flange LF
  • With groove
  • With flat or round bottom
  • Made of DURAN™ tubing
  • Other sizes on request

Specifications

Capacity (Metric) 0.25 L
Material Duran Glass
Height (Metric) 130 mm
No. per Pack 1 Ea.
Bottom Shape Flat
Diameter (Metric) Outer 105 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.