missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Reaction Vessels, Cylindrical
Click to view available options
Capacity (Metric):
0.1 mL
0.25 L
Diameter (Metric) Outer:
65 mm
75 mm
105 mm
Bottom Shape:
Flat
Round
Unit Size:
Each
Description
- With graduation
- With laboratory flange LF
- With groove
- With flat or round bottom
- Made of DURAN™ tubing
- Other sizes on request
Specifications
Specifications
| Capacity (Metric) | 0.25 L |
| Material | Duran Glass |
| Height (Metric) | 130 mm |
| No. per Pack | 1 Ea. |
| Bottom Shape | Flat |
| Diameter (Metric) Outer | 105 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction