missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Cylindrical, with Thermostatic Jacket

Product Code. 10515880
Change view
Click to view available options
Capacity (Metric):
0.1 L
0.25 L
Height (Metric):
135 mm
160 mm
190 mm
Includes:
Lab Flange 100 LF, Connector GL 18
Lab Flange 100 LF, Connector KF 15
Lab Flange 60 LF, Connector GL 14
Lab Flange 60 LF, Connector KF 15
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Includes unitSize
10515880 0.25 L 160 mm Lab Flange 100 LF, Connector GL 18 Each
10646470 0.1 L - Lab Flange 60 LF, Connector GL 14 Each
11502254 0.25 L 160 mm Lab Flange 100 LF, Connector KF 15 Each
11562244 0.1 L 135 mm Lab Flange 60 LF, Connector KF 15 Each
11572244 0.25 L 190 mm Lab Flange 60 LF, Connector KF 15 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10515880 Supplier Lenz Laborglasintrumente Supplier No. 06010249
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With graduation
  • With laboratory flange LF
  • With groove, with flat bottom
  • With two connectors (with threads GL 14 /GL 18 or ball flanges KF 15 /KF 25)
  • Made of DURAN™ tubing, other sizes on request
  • Delivery with 2 plastic olives GL14/18 and screw caps

Specifications

Capacity (Metric) 0.25 L
Material Duran Glass
Height (Metric) 160 mm
Includes Lab Flange 100 LF, Connector GL 18
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.