missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Cylindrical, with Thermostatic Jacket

Product Code. 10646470
Change view
Click to view available options
Capacity (Metric):
0.1 L
0.25 L
Includes:
Lab Flange 100 LF, Connector GL 18
Lab Flange 100 LF, Connector KF 15
Lab Flange 60 LF, Connector GL 14
Lab Flange 60 LF, Connector KF 15
Unit Size:
Each
Height (Metric):
135 mm
160 mm
190 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size Height (Metric)
10646470 0.1 L Lab Flange 60 LF, Connector GL 14 Each -
10515880 0.25 L Lab Flange 100 LF, Connector GL 18 Each 160 mm
11502254 0.25 L Lab Flange 100 LF, Connector KF 15 Each 160 mm
11562244 0.1 L Lab Flange 60 LF, Connector KF 15 Each 135 mm
11572244 0.25 L Lab Flange 60 LF, Connector KF 15 Each 190 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10646470 Supplier Lenz Laborglasintrumente Supplier No. 06010137
  • ONLINE EXCLUSIVE PRICE
    615.00 €
    390.40 € / Pack of 1
    Save 224.60 €
    36% Off
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With graduation
  • With laboratory flange LF
  • With groove, with flat bottom
  • With two connectors (with threads GL 14 /GL 18 or ball flanges KF 15 /KF 25)
  • Made of DURAN™ tubing, other sizes on request
  • Delivery with 2 plastic olives GL14/18 and screw caps

Specifications

Capacity (Metric) 0.1 L
Material Duran Glass
Includes Lab Flange 60 LF, Connector GL 14
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.