missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Cylindrical, with Thermostatic Jacket and Withdrawal Valve

Product Code. 11566954
Change view
Click to view available options
Height (Metric):
245 mm
275 mm
Includes:
Connector GL 14
Connector KF 15
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Includes unitSize
11566954 245 mm Connector GL 14 Each
11592284 245 mm Connector KF 15 Each
11532294 275 mm Connector KF 15 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11566954 Supplier Lenz Laborglasintrumente Supplier No. 06030137
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With graduation
  • With laboratory flange LF
  • With groove
  • With two connectors (with threads GL 14 /GL 18 or ball flanges KF 15 / KF 25)
  • Made of DURAN™ tubing
  • Other sizes on request
  • Delivery with 2 plastic olives GL14/18 and screw caps

Specifications

Capacity (Metric) 0.1 L
Material Duran Glass
Height (Metric) 245 mm
Includes Connector GL 14
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.