missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Reaction Vessels Cylindrical with Thermostatic and Vacuum Jacket and Withdrawal Valve
Description
- With graduation
- With laboratory flange LF, with groove
- With two connectors (with ball flanges KF 15 /KF 25)
- Made of DURAN™ tubing
- Other sizes on request
Specifications
Specifications
| Capacity (Metric) | 2 L |
| Material | Duran Glass |
| Height (Metric) | 415 mm |
| Includes | Connector KF 25 |
| Diameter (Metric) Outer | 250 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?