missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels Cylindrical with Thermostatic and Vacuum Jacket and Withdrawal Valve

Product Code. 11993761
Change view
Click to view available options
Capacity (Metric):
0.25 L
0.5 L
1 L
2 L
3 L
4 L
5 L
Height (Metric):
310 mm
315 mm
330 mm
395 mm
415 mm
460 mm
490 mm
525 mm
570 mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) unitSize
11993761 3 L 460 mm Each
11903771 2 L 415 mm Each
11913771 4 L 525 mm Each
11923761 0.25 L 315 mm Each
11923771 5 L 570 mm Each
11933761 0.5 L 330 mm Each
11953761 1 L 395 mm Each
11963761 2 L 490 mm Each
11973761 3 L 310 mm Each
11983761 4 L 460 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11993761 Supplier Lenz Laborglasintrumente Supplier No. 06061476
  • ONLINE EXCLUSIVE PRICE
    3990.00 €
    2535.54 € / Pack of 1
    Save 1454.46 €
    36% Off
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With graduation
  • With laboratory flange LF, with groove
  • With two connectors (with ball flanges KF 15 /KF 25)
  • Made of DURAN™ tubing
  • Other sizes on request

Specifications

Capacity (Metric) 3 L
Material Duran Glass
Height (Metric) 460 mm
Includes Connector KF 25
Diameter (Metric) Outer 250 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.