missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Cylindrical, with Withdrawal Valve

Product Code. 11572204
Change view
Click to view available options
Height (Metric):
120 mm
185 mm
250 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
11572204 250 mm Each
11552204 120 mm Each
11562204 185 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11572204 Supplier Lenz Laborglasintrumente Supplier No. 06007149
  • ONLINE EXCLUSIVE PRICE
    803.00 €
    510.13 € / Pack of 1
    Save 292.87 €
    36% Off
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With graduation
  • With laboratory flange LF
  • With groove
  • With round bottom
  • Made of DURAN™ tubing
  • Other sizes on request

Specifications

Diameter (Metric) Inner Tubing 60 mm
Capacity (Metric) 0.25 L
Height (Metric) 250 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.