missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Spherical

Product Code. 11953641
Change view
Click to view available options
Capacity (Metric):
0.25 L
1 L
6 L
10 L
20 L
Diameter (Metric) Outer:
85 mm
131 mm
236 mm
280 mm
350 mm
Includes:
Lab Flange 100 LF
Lab Flange 150 LF
Lab Flange 200 LF
Lab Flange 60 LF
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Includes unitSize
11953641 10 L 280 mm Lab Flange 200 LF Each
11512204 10 L 280 mm Lab Flange 150 LF Each
10794112 6 L 236 mm Lab Flange 100 LF Each
11502204 6 L 236 mm Lab Flange 150 LF Each
11522204 6 L 236 mm Lab Flange 200 LF Each
11542204 20 L 350 mm Lab Flange 200 LF Each
11546974 10 L 280 mm Lab Flange 100 LF Each
11556974 20 L 350 mm Lab Flange 100 LF Each
11582194 0.25 L 85 mm Lab Flange 60 LF Each
11592194 1 L 131 mm Lab Flange 60 LF Each
11536974 1 L 131 mm Lab Flange 100 LF Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11953641 Supplier Lenz Laborglasintrumente Supplier No. 06005588
  • ONLINE EXCLUSIVE PRICE
    993.00 €
    661.22 € / Pack of 1
    Save 331.78 €
    33% Off
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Without graduation
  • With laboratory flange LF
  • With groove
  • Made of DURAN™ tubing
  • Other sizes on request

Specifications

Capacity (Metric) 10 L
Height (Metric) 305 mm
Includes Lab Flange 200 LF
Diameter (Metric) Outer 280 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.