missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Spherical, with Thermostatic Jacket

Product Code. 10710435
Change view
Click to view available options
Diameter (Metric) Outer:
105 mm
131 mm
165 mm
206 mm
236 mm
280 mm
350 mm
Height (Metric):
155 mm
180 mm
215 mm
260 mm
295 mm
340 mm
355 mm
420 mm
Includes:
Lab Flange 100 LF, Connector GL 18
Lab Flange 100 LF, Connector KF 15
Lab Flange 150 LF, Connector GL 18
Lab Flange 200 LF, Connector KF 15
Lab Flange 60 LF, Connector GL 14
Lab Flange 60 LF, Connector KF 15
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Height (Metric) Includes unitSize
10710435 206 mm 260 mm Lab Flange 100 LF, Connector GL 18 Each
11502274 280 mm 340 mm Lab Flange 100 LF, Connector GL 18 Each
11502284 280 mm 340 mm Lab Flange 200 LF, Connector KF 15 Each
11512274 280 mm 355 mm Lab Flange 150 LF, Connector GL 18 Each
11512284 350 mm 420 mm Lab Flange 200 LF, Connector KF 15 Each
11542274 105 mm 155 mm Lab Flange 60 LF, Connector KF 15 Each
11552274 131 mm 180 mm Lab Flange 60 LF, Connector KF 15 Each
11562274 165 mm 215 mm Lab Flange 60 LF, Connector KF 15 Each
11572264 131 mm 180 mm Lab Flange 60 LF, Connector GL 14 Each
11572274 206 mm 260 mm Lab Flange 100 LF, Connector KF 15 Each
11582264 165 mm 215 mm Lab Flange 60 LF, Connector GL 14 Each
11582274 236 mm 295 mm Lab Flange 100 LF, Connector KF 15 Each
11592264 236 mm 295 mm Lab Flange 100 LF, Connector GL 18 Each
11592274 280 mm 340 mm Lab Flange 100 LF, Connector KF 15 Each
11913701 105 mm 155 mm Lab Flange 60 LF, Connector GL 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10710435 Supplier Lenz Laborglasintrumente Supplier No. 06020273
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Without graduation
  • With laboratory flange LF
  • With groove, with two connectors (with threads GL 14 /GL 18 or ball flanges KF 15)
  • Made of DURAN™ tubing
  • Other sizes on request

Specifications

Capacity (Metric) 2 L
Material Duran Glass
Height (Metric) 260 mm
Includes Lab Flange 100 LF, Connector GL 18
Diameter (Metric) Outer 206 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.