missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Spherical, with Thermostatic Jacket and Withdrawal Valve

Product Code. 11592314
Change view
Click to view available options
Volume (Metric) Working:
0.25 L
0.5 L
1 L
2 L
4 L
6 L
10 L
Height (Metric):
255 mm
280 mm
315 mm
360 mm
395 mm
440 mm
455 mm
525 mm
Diameter (Metric) Outer Flange:
60 mm
100 mm
150 mm
200 mm
Thread Size:
GL 14 Connectors
GL 18 Connectors
KF 15 Connectors
Unit Size:
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Working Height (Metric) Diameter (Metric) Outer Flange Thread Size Unit Size
11592314 6 L 455 mm 150 mm KF 15 Connectors Each
11502324 10 L 525 mm 150 mm KF 15 Connectors Each
10176202 6 L 440 mm 100 mm GL 18 Connectors Each
10543963 4 L 395 mm 100 mm GL 18 Connectors Each
10748183 2 L 360 mm 100 mm GL 18 Connectors Each
11502314 0.5 L 280 mm 60 mm GL 14 Connectors Each
11512314 1 L 315 mm 60 mm GL 14 Connectors Each
11522314 6 L 455 mm 150 mm GL 18 Connectors Each
11522324 6 L 440 mm 150 mm KF 15 Connectors Each
11532314 0.25 L 255 mm 60 mm KF 15 Connectors Each
11532324 10 L 525 mm 200 mm KF 15 Connectors Each
11542314 0.5 L 280 mm 60 mm KF 15 Connectors Each
11552314 1 L 315 mm 60 mm KF 15 Connectors Each
11562314 2 L 360 mm 100 mm KF 15 Connectors Each
11572314 4 L 395 mm 100 mm KF 15 Connectors Each
11582314 6 L 440 mm 100 mm KF 15 Connectors Each
11592304 0.25 L 255 mm 60 mm GL 14 Connectors Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 11592314 Supplier Lenz Laborglasintrumente Supplier No. 06041485
  • ONLINE EXCLUSIVE PRICE
    3400.00 €
    2304.00 € / Pack of 1
    Save 1096.00 €
    32% Off
Estimated Shipment: 15-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Without graduation, with laboratory flange LF, with groove
  • With two connectors (with threads GL 14 /GL 18 or ball flanges KF 15)
  • Made of DURAN™ tubing, other sizes on request
  • Delivery with 2 plastic olives GL14/18 and screw caps

Specifications

Diameter (Metric) Outer Flange 150 mm
Capacity (Metric) 6 L
Material Duran Glass
Height (Metric) 455 mm
Includes Lab Flange 150 LF, groove and two connectors (KF 15)
Thread Size KF 15 Connectors
Diameter (Metric) Outer 280 mm
Volume (Metric) Working 6 L
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.