missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Spherical, with Thermostatic Jacket and Withdrawal Valve

Product Code. p-7222530
Click to view available options
Volume (Metric) Working:
0.25 L
0.5 L
1 L
2 L
4 L
6 L
10 L
Diameter (Metric) Outer Flange:
60 mm
100 mm
150 mm
200 mm
Thread Size:
GL 14 Connectors
GL 18 Connectors
KF 15 Connectors
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11502324

Brand: Lenz Laborglasintrumente 06041488

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Without graduation, with laboratory flange LF, with groove
  • With two connectors (with threads GL 14 /GL 18 or ball flanges KF 15)
  • Made of DURAN™ tubing, other sizes on request
  • Delivery with 2 plastic olives GL14/18 and screw caps

Specifications

Diameter (Metric) Outer Flange 150 mm
Capacity (Metric) 10 L
Material Duran Glass
Height (Metric) 525 mm
Includes Lab Flange 150 LF, groove and two connectors (KF 15)
Thread Size KF 15 Connectors
Diameter (Metric) Outer 350 mm
Volume (Metric) Working 10 L
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.