missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Reactor Vessel

Product Code. 16228151 Shop All IKA Products
Change view
Click to view available options
Volume (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
16228151 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16228151 Supplier IKA™ Supplier No. 0003602000
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with LR 1000 Lab Reactor. Includes anchor stirrer and lid equipped with 3 x NS 14 receptacles, 1 x NS 29, including 2x NS 14, 1x NS 29 ground-in glass stoppers and clamps, and 1x NS 14 ground joint for vacuum valve.

  • Includes Anchor stirrer LR 1000.11
  • Material of seal: FKM
  • Lid equipped with: 3x NS 14 receptacles,1x NS 29, including 2x NS 14, 1x NS 29 ground-in glass stoppers and clamps, 1x NS 14 ground joint for vacuum valve
  • Max Volume: 1000 mL
  • Material in contact with medium: AISI 316L, borosilicate glass 3.3,PTFE, FKM
  • Max. working temperature of product inside the vessel: 120°C
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1000 mL
Max. Temperature (Metric) 120°C
Material Borosilicate glass, PTFE, FKM
Material (Seal) FKM
Weight (Metric) 5.42 kg
For Use With (Equipment) Laboratory Reactor
Includes Lid equipped with: 3x NS 14 receptacles,, 1x NS 29, including 2x NS 14,, 1x NS 29 ground-in glass stoppers and clamps,, 1x NS 14 ground joint for vacuum valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.