missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Receiving flask

Product Code. 10137651 Shop All Heidolph Instruments Products
Change view
Click to view available options
Volume (Metric):
100 mL
2000 mL
3000 mL
Unit Size:
Each
Product Code. Volume (Metric) unitSize
10137651 100 mL Each
10259601 2000 mL Each
10487051 3000 mL Each
3 options
This item is not returnable. View return policy

Product Code. 10137651

Brand: Heidolph™ 5148100000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with rotary evaporators

  • With S 35/20
  • Part number 15-300-004-11: includes drain valves
    • Included as a standard for all Hei-VAP Industrial models
TRUSTED_SUSTAINABILITY

Specifications

Description Non-coated
Material Borosilicate Glass
Type Evaporating Flask
Neck Finish S 35/20
Volume (Metric) 100 mL
Voltage 115/230 VAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.