missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Receiving flask

Product Code. 10487051 Shop All Heidolph Instruments Products
Change view
Click to view available options
Volume (Metric):
100 mL
2000 mL
3000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10487051 3000 mL Each
10137651 100 mL Each
10259601 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10487051 Supplier Heidolph™ Supplier No. 5148700000
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with rotary evaporators

  • With S 35/20
  • Part number 15-300-004-11: includes drain valves
    • Included as a standard for all Hei-VAP Industrial models
TRUSTED_SUSTAINABILITY

Specifications

Description Non-coated
Material Borosilicate Glass
Type Evaporating Flask
Neck Finish S 35/20
Volume (Metric) 3000 mL
Voltage 115/230 VAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.