missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Receiving Flasks with PUR Coating

Product Code. 11973391
Change view
Click to view available options
Volume (Metric):
250 mL
2 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11973391 250 mL Each
11903401 2 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11973391 Supplier Lenz Laborglasintrumente Supplier No. 03064049
  • ONLINE EXCLUSIVE PRICE
    130.00 €
    89.97 € / Pack of 1
    Save 40.03 €
    30% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Especially for rotary evaporators
  • With spherical joint socket S 35
  • With highly transparent PUR coating
  • Autoclavable
  • Material: DURAN™

Specifications

Material Duran Glass
Volume (Metric) 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.