missing translation for 'onlineSavingsMsg'
Learn More

Integra Biosciences™ Rechargeable batteries

Product Code. 15296667
Change view
Click to view available options
For Use With (Equipment):
PIPETBOY acu
PIPETBOY acu 2
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15296667 PIPETBOY acu 2 Each
10339051 PIPETBOY acu Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15296667 Supplier Integra Biosciences™ Supplier No. 155066
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these batteries with Pipetboy pipette controllers. Integra Biosciences™ Rechargeable batteries are easily inserted at the top of the handle. One charge is sufficient to fill and purge at least 500 x 50mL pipettes.

Part no. 155 066 Battery Li-ion, for PIPETBOY acu 2 (instruments with serial number from ≥1350001)

Part no. 153 005 9 V NiMH battery, for PIPETBOY acu (instruments with serial number below ≤1350000)

WARNING: Batteries are not compatible Distinctive features between the two PIPETBOY acu generations:

PIPETBOY acu 2
  • Serial number ≥1350001
  • LED battery indicator:
  • Inactive/unpowered: White
  • In Operation: Red/green
PIPETBOY acu
  • Serial number ≤1350000
  • LED battery indicator:
  • Inactive/unpowered:
  • Red In Operation: Red only

Specifications

Battery Type Lithium-ion
Type Rechargeable Battery
For Use With (Equipment) PIPETBOY acu 2
Electrical Requirements 500 mAh
Amperage 500 mAh
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.